Take 15% off your entire order!

Offer applied at checkout

2" FNPT Nickel-Plated Brass Check Valve with Stainless Steel Poppet

2" FNPT Nickel-Plated Brass Check Valve with Stainless Steel Poppet

Item #: WBB241125

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $164.95

Quantity

Customers Also Viewed

2" FNPT In-Line Nickel-Plated Brass Check Valve with Stainless Steel Poppet. The Model 2400 uses a stainless steel poppet for a metal-to-metal seal without the use of an o-ring. It also features a nickel-plated valve body inside and out, with all internal components of stainless steel. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 300°F, Cracking pressure 1-2 lbs. For use in food and beverage applications, steam, and biodiesel. Not for air compressor use.

Product Specifications

  • COLOR FINISHNickel
  • LENGTH INCHES5-9/16 (14.13 cm)
  • PACKAGE QUANTITY1
  • SIZE2"
  • VALVE TYPECheck
  • WEIGHT LBS3.80 (1.73 kg)
  • WORKING PRESSURE LBS200 (90.91 kg)
  • CRACKING PRESSURE LBS1 - 2
  • DESCRIPTIONStainless Steel Poppet
  • CONSTRUCTIONNickel-Plated Brass
  • DIAMETER INCHES3.34 (8.48 cm)
  • CONNECTION TYPEFemale NPT
  • CONNECTION SIZE INCHES2 (5.08 cm)
  • BRANDStrataflo
  • MAXIMUM TEMPERATURE300°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" FNPT Nickel-Plated Brass Check Valve with Stainless Steel Poppet

2" FNPT Nickel-Plated Brass Check Valve with Stainless Steel Poppet

Item #: WBB241125

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant