Make haste with no more waste! This Plastic Step-On Receptacle has a large capacity for high traffic areas or workplaces that need just a little more room to work with when it comes to their receptacles. The receptacle step-on feature makes it easy to get waste to where it needs to go, even when you don't have a free hand. 23 Gallon Capacity. Beige. Limited Lifetime Warranty.
Safco® Plastic Step-On Receptacle- 23 Gallon Beige - 9923TN
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$169.95was $299.95
Save $130.00 (43%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 16-1/4 in |
| Height | 32-1/4 in |
Product Details
| Type | Step On Trash Can |
| Color | Tan |
| Lid Color Family | Beige |
| Lid | Yes |
| Capacity | 23 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Manufacturers Part Number | 9923TN |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Safco |