Make haste with no more waste! This Plastic Step-On Receptacle has a large capacity for high traffic areas or workplaces that need just a little more room to work with when it comes to their receptacles. The receptacle step-on feature makes it easy to get waste to where it needs to go, even when you don't have a free hand. 17 Gallon Capacity. Black. Limited Lifetime Warranty.
Safco® Plastic Step-On Receptacle, 17 Gallon Black - 9922BL
|
Questions & Answers (0)
Product Description
PRICE
$189.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 16-1/4 in |
| Height | 26-1/4 in |
Product Details
| Type | Step On Trash Can |
| Color | Black |
| Lid Color Family | Black |
| Lid | Yes |
| Capacity | 17 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Manufacturers Part Number | 9922BL |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Safco |