Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB641599BK

Global Industrial™ Plastic Rectangular Step On Trash Can, 23 Gallon, Black

Product Description
✓ Easy to use.
✓ Large capacity.
✓ Foot pedal opens lid.

Need a bigger trash can? The Global Industrial™ Step On Trash Can will handle a high volume of waste with ease. This receptacle's plastic construction, with built-in foot pedal, make it easy to maneuver and allow users to open its lid virtually hands-free. Its rectangular shape fits neatly against any wall or counter in a variety of commercial spaces, such as health clubs and outdoor parks. 1 Year Limited Warranty. Measures: 19-11/16" H x 31-1/2" W x 15-3/4" L.

  • Shape: Rectangular.
  • Weighs: 10.2 oz.
  • Capacity: 23 gal.
  • PRICE
    $195.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length15-3/4 in
    Width31-1/2 in
    Height19-11/16 in
    Weight10.1 lbs

    Product Details

    TypeStep On Trash Can
    ColorBlack
    Opening17-5/16" x 12-5/8"
    LidYes
    Capacity23 gal
    Lid TypeFlat Lid
    MaterialPlastic
    Manufacturers Part Number641599BK
    Indoor/OutdoorIndoor/Outdoor
    ShapeRectangle
    BrandGlobal Industrial

    Warranty

    Warranty1 yr