Plastic eyewash gauge.
Speakman Plastic Eyewash Gauge, SE-952, Clear
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Size | 1/2 NPT Female in |
Product Details
| Type | Accessory |
| Material | Stainless Steel, Brass, Plastic & Steel |
| Description | Eyewash Gauge |
| Color | Clear |
| Manufacturers Part Number | SE-952 |
| Brand | Speakman |
Compliance & Certifications
| OSHA Certified | Yes |
| ARRA Certified | Yes |
| Green Accreditation | Yes |
| ADA Compliant | Yes |