NMC™ PLASTIC "CHOCK YOUR WHEELS" SAFETY WARNING SIGN
Brightly colored, easy to read signs help you comply with OSHA standards. Warns driver against unsafe practices. 14"L x 10"W. Rigid .030" plastic construction, and includes 4 corner holes for easy mounting.
NMC™ C-70-RB Plastic "Chock Your Wheels" Safety Warning Sign 14 x 10
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$22.28was $25.95
Save $3.67 (14%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Height | 10 in |
Product Details
| Assembly Required | No |
| Type | Wheel Chock Accessory |
| Material | Plastic |
| Color | Yellow |
| Brand | Accuform |