Plastic chains are hung between posts to create temporary barriers. Chains are made from lightweight polyethylene. Designed to prevent chain kinking. Chain links are available in 1-1/2" and 2". Sold in 100 foot chains.
Mr. Chain® Plastic Barrier Chain, 2" x 100'L, HDPE, Yellow
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 1-1/16 in |
| Height | 1/4 in |
| Trade Size | #8 in |
| Link Size | 2 in |
Product Details
| Type | Chain |
| Color | Yellow |
| Material | HDPE With UV Inhibitors |
| Package Type | Bag |
| Description | 100' x 2" Plastic Chain |
| Package Quantity | 1 |
| Manufacturers Part Number | 50002-100 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |