Little Giant® Pipe Stake Truck, 24 x 36, Mold-on Rubber Wheels
Ideal for transporting roll goods and other long bulky loads. Removable 1-5/16" diameter. Pipe Stakes extend 30" above the deck. Formed 12 gauge steel deck is reinforced for extra strength. Casters are 8" diameter, 2 rigid and 2 swivel with brakes to help prevent unwanted movement when loading or unloading long material. Deck height 11", overall height 41".
Little Giant® Pipe Stake Truck NBP-2436-8MRBK, 24 x 36, Mold-on Rubber Wheels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,175.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 41 in |
| Weight Capacity | 2400 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Mold-on Rubber, 2 Swivel with Brakes, 2 Rigid |
| Number of Cradles | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBP-2436-8MRBK |
| Brand | Little Giant |