Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Caldwell

Model # :WB251841

MPN #: CPP-1.5

Caldwell Pipe Pick CPP-1.5 3000 Lb. Capacity 12" Minimum Pipe I.D.

Product Description
Pipe Pick™: Concrete Pipe Lifter - 3000 Lb.

This 3000 lb. capacity concrete pipe lifters is made of all welded steel construction for long lasting durability and dependability. Easy to use by simply inserting into lifting hole in the pipe, tilting to engage and lifting. Eliminates need to reach inside the pipe, and worker remains above the pipe at all times. Counterweighted lift arm automatically falls straight when the Pipe Pick™ is lowered, allowing for easy removal. Can be easily hooked and attached to hoists, cranes and forklifts. Meets ANSI/AWS D14.1 requirements and ASME B30.20 and BTH-1 2008 standards.

PRICE
$1,649.00

1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity3000 lbs
Weight10 lbs
Head Room23-1/2 in
Arm Length10-1/2 in
Bail Opening1.69 x 1.81 in

Product Details

Assembly RequiredNo
MaterialSteel
ColorRed
Manufacturers Part NumberCPP-1.5
BrandCaldwell