- Metal Lever Handles
- Spout Swivel 360 Degree
- 8-11/16" Reach, 9-7/16" from Deck to Aerator
- Ceramic Disc Cartridges
- 4-Hole 8" Installation
- Brass Side Spray Assembly With Quick Connect
- With 1.5 GPM Flow Rate
Pioneer Americana 2AM501-ORB Two Handle Kitchen Bridge Faucet with Spray Oil Rubbed Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Pioneer's Americana Collection of faucets draws inspiration from a bygone era, a traditional farmhouse design that exudes timeless elegance and enduring nostalgia. With its luxuriously curved gooseneck spout and exquisite detailing, the Americana will become the heart of your home with its traditional or eclectic modern essence. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Americana faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
PRICE
$885.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-5/8 in |
| Depth | 10-5/8 |
| Height | 12-1/2 in |
| Max Deck Thickness | 1-1/4 |
| Centers | 4-Hole 8" Installation in |
| Connection Size | 1/2 in |
| Connection | IPS-Male |
| Spout Reach | 8-11/16 in |
| Spout Height | 9-7/16 in |
Product Details
| Flow Rate | 1.5 |
| Color | Brown |
| Gallons per Minute | 1.5 gal/min |
| Style | Traditional |
| Mounting Location | Deck Mount |
| Finish | Oil Rubbed Bronze |
| Material | Brass |
| Manufacturers Part Number | 2AM501-ORB |
| Faucet Holes | 4 |
| Handle Style | Lever |
| Brand | Pioneer |