These pet waste bags are for use with Global Industrial™ Pet Waste Dispenser Stations, providing a quick and convenient way for pet owners to clean up after their dogs and keep parks, backyards and other outdoor areas clean. The convenient tie handles allow for quick and easy clean up. Bag Dimensions: 7-1/4"W x 15-1/4"H. 400 bags per roll, 1 roll included. 1 Year Limited Warranty.
Global Industrial
Model # :WB695798
Global Industrial™ Pet Waste Plastic Bags With Tie-Handles, Green, 400 Bags/Roll
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$17.75was $20.75
Save $3.00 (14%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/4 in |
| Height | 15-1/4 in |
Product Details
| Type | Dog Waste Bag |
| Material | Plastic |
| Description | Pet Waste Bags With Tie Handle |
| Color | Green |
| Manufacturers Part Number | 695798 |
| Bag Type | Tie Handle Bags |
| Number of Bags Included | 400 Bags |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |