Lift-All® Permaloc WIRE ROPE SLING
The Construction Industry Standard!
Slings are constructed of high strength 6 x 19, EIP, IWRC class wire rope (6 strands of 19 wires each, Extra-Improved Plow steel, surrounding an Independent Wire Rope Core) that resists abrasion for longer life. Wire rope sling is manufactured using a mechanically swaged, flemish splice technique to form the eyes, so that the eye strength is not solely dependent on the sleeve for greater reserve strength. Slings are supplied with a Tuff-Tag that shows rated capacities, providing easy to read capacity information to promote safety. Slings comply with OSHA and ASME B30.9 standards.
Note: Do not exceed rated capacities. Sling capacity decreases as the angle from horizontal decreases. Slings should not be used at angles less than 30°.
Lift-All® 14IEEX8 Permaloc™ Wire Rope Sling 1/4" x 8' Eye to Eye
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Weight | 1 lbs |
| Choker Hitch Weight Capacity | 960 lbs |
| Vertical Lift Weight Capacity | 1300 lbs |
| Eye Height | 4 in |
| Eye Width | 2 in |
| Diameter | 1/4 in |
| Basket Hitch Capacity | 2600 lbs |
Product Details
| Type | Eye & Eye |
| Style | Wire |
| Material | 6 x 19 EIP IWRC Wire Rope |
| Manufacturers Part Number | 14IEEX8 |
| Brand | Lift-All |