A versatile, over-the-head earmuffs featuring a stainless steel headband for consistent force and effective hearing protection For noise levels up to 98 dBA. - Stainless steel construction resists bending and warping. - Earcup pivot points tilt for optimum comfort and efficiency. - Ultra light with liquid/foam filled earmuff cushions. - Color-coding for compliance sighting. - Noise Reduction Rating (NRR)*: 25 dB. CSA Class A. *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation™.
Peltor™ Optime™ 98 Earmuffs, Over-The-Head, H9A, 1/Each
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 25 dB |
| Package Quantity | 1 |
| Description | Optime 98 Ear Muff |
| Color | Yellow |
| Series | Peltor Optime |
| Manufacturers Part Number | 7000009670 |
| Dielectric | No |
| Earmuff Style | Over-the-Head |
| Brand | 3M PELTOR |