
Price: $199.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Caution message barrier. Includes 90" of retractable nylon belt, adjusts to any length and reads Caution - Do Not Enter. Weather resistant PVC posts (37"H x 13-1/2") include a receiver for joining more posts for runs of any length. Durable gray base can be filled with water to provide stability. 2 Year Limited Warranty.
Post : Yellow
Letters/Belt : Yellow/Black
This model can be returned up to 30 days after purchase only.
Post : Yellow
Letters/Belt : Yellow/Black
This model can be returned up to 30 days after purchase only.
- LENGTH INCHES 90 (228.6 cm)
- WIDTH INCHES 13 (33.02 cm)
- HEIGHT INCHES 37 (93.98 cm)
- COLOR FINISH Yellow
- BASE STYLE Fillable
- BRAND Lawrence Metal Products
- DESCRIPTION Tensabarrier® Safety Retractable Belt Barrier
- ASSEMBLY Assembled
- BELT COLOR Yellow
- BELT LENGTH FEET 7-1/2 (2.29 m)
- TEXT COLOR Black
- LIMITED WARRANTY 2 Years
- STYLE Post With Belt
- SERIES 889
- POST COLOR Yellow
- MODEL 954288
- POST CONSTRUCTION PVC/Steel
- POST HEIGHT INCHES 37 (93.98 cm)
- TYPE Safety Retractable Belt Barrier
- BELT MESSAGE Caution - Do Not Enter
- WEIGHT LBS 21 (9.55 kg)
- NUMBER OF BELTS 1
- PACKAGE QUANTITY 1
- MANUFACTURERS PART NUMBER 889B-33-35-STD-NO-YAX-C-S
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Ellis
Date: April 23, 2019
Product Q & A
There are no questions for this product.

Tensabarrier® Retractable Belt Barrier, 37" Yellow Post, 7-1/2' Yellow "Caution" Belt
$199.95
- Product Information
- Customer Review
- Product Q&A
- Accessories