Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Model # :WBB3115418

MPN #: V8229100

Peakworks Temporary Roof Bracket, Reusable, Red

Product Description
PeakWorks offers a wide range of anchor systems including: single-use/reusable roof anchors, sliding beam anchors, concrete hole anchors and permanent anchors. These anchors can be connected to a variety of materials such as steel, wood and concrete and should be located directly above the worker to prevent swinging.All PeakWorks anchors are built with a minimum tensile strength of 5,000 lbs (22 kN). They meet or exceed CSA Z259.15 and ANSI Z359.18 standards and OSHA requirements. Peakworks anchors have a 310 lbs. (141kg) weight capacity (combined weight of person, tools, clothing, etc.). Temporary roof anchor brackets are available in 3 types - V8229001: Single-Use Roof Bracket, V8229100: Reusable Roof Anchor Bracket, V8229104: Stainless Steel Reusable Roof Anchor Bracket.

PRICE
$45.95

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy