This panel kit includes a whiteboard and louver measuring, 18"W and 36"W respectively. It comes with mounting rails. This panel kit is ideal for 72"W workbenches. Uprights Sold Separately.
Global Industrial
Model # :WB319171GY
Global Industrial 18" Whiteboard & 36" Louver Panel Kit, 72"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$335.95was $439.95
Save $104.00 (24%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 19 in |
| Weight | 33 lbs |
| Fits Bench Width | 72 in |
Product Details
| Type | Louver/Whiteboard Panel |
| Configuration (Panels) | (1)18" Whiteboard; (1)36" Louver |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Gray |
| Manufacturers Part Number | 319171GY |
| Brand | Global Industrial |