+

Uprights Sold Separately
Price: $315.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This panel kit includes a louver and pegboard measuring, 18"W and 36"W respectively. It comes with mounting rails. This panel kit is ideal for 72"W workbenches. Uprights Sold Separately.
Weights & Dimensions
- Fits Bench Width 72 IN (182.88 cm)
- Weight 32 LBS (14.55 kg)
Product Details
- Type Louver/Pegboard Panel
- Brand Global Industrial
- Manufacturers Part Number 318863GY
- Configuration (Panels) (1)18" Louver; (1)36" Pegboard
- Color Gray
- Configuration (Mounting Kits) Panel Rails
Photo/Video Gallery
Customer Review
Product Q & A
There are 1 questions and 1 answer for this product.
-
What are the dimensions of the framework? How tall is it?
Question Asked By: Lori, March 28, 2020
Answer This Question
Question Answered By:
-
Product Expert, March 30, 2020
Hello, we apologize but the unit in question does not include two uprights. The Panel frame kit is 72”W, and includes one single 18”Wx19”H Louver and one single 36”Wx19”H Pegboard. Thank you for your question.
-
Accessories

Global Industrial 36" Pegboard & 18" Louver Panel Kit, 72"W, Gray
$315.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories