+

Uprights Sold Separately
Price: $351.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This panel kit includes two louvers measuring 18"W and 36"W. It comes with mounting rails. This panel kit is ideal for 72"W workbenches. Uprights Sold Separately.
Weights & Dimensions
- Fits Bench Width 72 IN (182.88 cm)
- Weight 34 LBS (15.45 kg)
Product Details
- Type Louver Panel
- Brand Global Industrial
- Manufacturers Part Number 318861GY
- Configuration (Panels) (1)18" & (1)36" Louver
- Color Gray
- Configuration (Mounting Kits) Panel Rails
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial 18" & 36" Louver Panel Kit, 72"W, Gray
$351.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories