Provides Height Adjustment benefits. Positive locking mechanism helps ensure worker safety. Choice of 20", 31" and 35" Height settings. Heavy-duty welded steel construction.
Global Industrial
Model # :WB330015
Global Industrial™ Pallet & Skid Carousel Stand 5000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$965.00was $1069.00
Save $104.00 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-3/4 in |
| Width | 40-1/2 in |
| Height | 10 in |
| Lowered Height | 20 in |
| Raised Height | 35 in |
| Weight | 253 lbs |
| Max Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | No |
| Type | Pallet Stand |
| Color | Blue |
| Weight Capacity Range | 5000 lbs |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 330015 |
| Shape | Square |
| Brand | Global Industrial |