PALLET & SKID CAROUSEL TURNTABLE WITH STAND Rotating ring minimizes worker movement, helping to increase productivity while helping to reduce injuries due to bending and reaching. Heavy-duty welded steel construction. Combines the benefits of height adjustment and rotation. Heavy-duty 40" x 45" platform and 40" O.D. carousel is welded to stand. 22" lowered height with 33" and 37" raised height positions.
Pallet & Skid Carousel Turntable Rotating Ring with Stand PS-4045/CA - 4000 Lb. Cap.
|
Questions & Answers (0)
Product Description
PRICE
$2,939.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 37 in |
| Lowered Height | 22 in |
| Raised Height | 37 in |
| Weight | 320 lbs |
| Carousel Outside Diameter | 40 in |
| Max Weight Capacity | 4000 lbs |
| Carousel Usable Diameter | 40 in |
Product Details
| Assembly Required | No |
| Type | Turntable |
| Color | Blue |
| Weight Capacity Range | 3001 to 4000 lbs |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PS-4045/CA |
| Shape | Round |
| Brand | Vestil |