PALLET & SKID CAROUSEL TURNTABLE
This standalone turntable ring allows for 360-degree rotation of goods or a pallet of goods to aid in a multitude of functions ranging from loading and unloading, and works great in tandem with stretch wrapping. The light weight allows the unit to easily be moved throughout a facility or distribution center.
Designed to be used on floor, table or the Optional Carousel Stand. 40" O.D., 36-1/2" inside diameter, 2-1/8"H.
Global Industrial
Model # :WB330014
Global Industrial™ Pallet & Skid Carousel Turntable Rotating Ring 6000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$709.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40 in |
| Height | 2 in |
| Weight | 46 lbs |
| Carousel Outside Diameter | 40 in |
| Max Weight Capacity | 6000 lbs |
| Carousel Usable Diameter | 40 in |
Product Details
| Assembly Required | No |
| Type | Pallet & Skid Rotating Ring |
| Color | Blue |
| Weight Capacity Range | 6000 lbs |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 330014 |
| Shape | Round |
| Brand | Global Industrial |