PALLET & SKID CAROUSEL TURNTABLE
This standalone turntable ring allows for 360-degree rotation of goods or a pallet of goods to aid in a multitude of functions ranging from loading and unloading, and works great in tandem with stretch wrapping. The light weight allows the unit to easily be moved throughout a facility or distribution center.
Designed to be used on floor, table or the Optional Carousel Stand. 40" O.D., 36-1/2" inside diameter, 2-1/8"H.
Global Industrial
Model # :WB330013
Global Industrial™ Pallet & Skid Carousel Turntable Rotating Ring, 4000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$515.00was $539.00
Save $24.00 (4%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40 in |
| Height | 2 in |
| Weight | 43 lbs |
| Carousel Outside Diameter | 40 in |
| Max Weight Capacity | 4000 lbs |
| Carousel Usable Diameter | 40 in |
Product Details
| Assembly Required | No |
| Type | Pallet & Skid Rotating Ring |
| Color | Blue |
| Weight Capacity Range | 4000 lbs |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 330013 |
| Shape | Round |
| Brand | Global Industrial |