x

Take 15% off your entire order!

Offer applied at checkout

+

Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF

Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF

Item #: WBB861867

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$117.86 up to 1% OFF

Price: $116.95

Quantity

Customers Also Viewed

Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF

Titan™ Pack-Type Shock-Absorbing Lanyards contract from 6-ft. to 4-ft. to reduce tripping hazards and smoothly expand to reduce fall forces while a back-up safety strap deploys for added fall protection. 6' single leg; locking snap hook and large locking rebar hook.

  • LENGTH INCHES 72 (182.88 cm)
  • COLOR FINISH Orange
  • BRAND Miller
  • DESCRIPTION Titan™ Pack-Type Shock-Absorbing Lanyard
  • MANUFACTURERS PART NUMBER T6122-Z7/6FTAF
  • MATERIAL(S) Webbing
  • APPROVALS OR CERTIFICATIONS OSHA 1926.502, ANSI A10.32, CSA Z259.11
  • WEIGHT CAPACITY 310 lbs
  • HARDWARE Steel
  • WORKING LENGTH 6'
  • TENSILE STRENGTH 5,000 lbs
  • STRAP WIDTH INCHES 1 (2.54 cm)
  • ANCHORAGE CONNECTION Large Locking Rebar Hook
  • EXTENDED LENGTH 10'
  • NUMBER OF LEGS 2
  • HARNESS CONNECTION Snap Hook
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF

Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF

Item #: WBB861867

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF
    Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF
    Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF
    Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF
    Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF
    Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF
    Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant