- It provides approved protection in environments where oil aerosols may be present
3M™ 2071 Particulate Filter, P95, 2/Bag
|
Questions & Answers (0)
Product Description
P95 PARTICULATE FILTER
PRICE
$13.75
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.01 lb lbs |
| Size | Standard |
Product Details
| Type | Filter |
| Color | Gray |
| Resistance | Oil & Non-Oil Based Particles |
| For Use With | 6000,7000 Series Half, Full Facepiece Respirators, FF-400 Series |
| Respirator Cartridge Type | Air Purifying Respirator Filter |
| Cartridge Approved For | P95 |
| Material | Woven Fiber |
| Description | Particulate Filter |
| Package Quantity | 2 |
| Filter Class | P95 |
| Manufacturers Part Number | 2071 |
| Respirator Connection Type | Bayonet |
| Brand | 3M |
Compliance & Certifications
| Certifications | NIOSH Approved |