- Nuisance level acid gas relief
3M™ Particulate Filter, P100,w/Acid Gas Relief, 2096, Pkg of 2
Write a Review
|
Questions & Answers (0)
Product Description
P100 NUISANCE LEVEL ACIDGAS RELIEF RESPIRATOR
PRICE
$26.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Size | Standard |
Product Details
| Type | Filter |
| Color | Magenta |
| Resistance | Oil & Non-Oil Based Particles |
| For Use With | 6000,7000 Series Half, Full Facepiece Respirators, FF-400 Series |
| Respirator Cartridge Type | Air Purifying Respirator Filter |
| Cartridge Approved For | P100,AG |
| Nuisance Odor Removal | Acid Gas Irritants |
| Material | Woven Fiber |
| Description | Acid Gas Particulate Filter |
| Package Quantity | 2 |
| Filter Class | P100 |
| Manufacturers Part Number | 7000002048 |
| Respirator Connection Type | Bayonet |
| Brand | 3M |
Compliance & Certifications
| Certifications | NIOSH Approved |