Dustbane Oxy D.S.T. Hydrogen Peroxide Based Cleaner, 750mL combines the powerful cleaning and degreasing properties of Dustbane's Dynamic Surfactant Technology.
Dustbane Oxy D.S.T Hydrogen Peroxide Based Cleaner, 4 Liter Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 |
Product Details
| Type | Bathroom Cleaner |
| Scent | Floral |
| Size Type | 4 Liter Bottle |
| Package Quantity | 4 |
| Description | Oxy D.S.T Hydrogen Peroxide Based Cleaner |
| Color | Clear |
| Manufacturers Part Number | 53759 |
| Brand | Dustbane |