The Owl Lapel Microphone features a large speaker that allows the Owl to rest comfortably over the ear instead of inside the ear. Due to the fact that the earpiece is worn on the outside of the ear, the OWL is ideal for an office or retail environment that requires sharing of the unit without compromising hygiene. The speaker rotates to affix to either ear and moves up and down for a custom fit. The unit comes with our traditional whisper sensitive lapel microphone and foam cover for the speaker.
For Use With MOTOROLA CLS1110, CLS1410, XTN446, XTN500, XTN600, GP68, GP88, GP300, GP308, GP2000, CP88, CP100, CP125, CP150, CP185, CP200, CT150, CT250, CT450, CT450LS
Ear Phone Connection Owl Lapel Microphone With Over The Ear Speaker for Motorola Radios, EP203
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Lapel Microphone |
| Color | Black |
| Series | Owl |
| Material | Polycarbonate/Metal |
| Package Quantity | 1 |
| Description | Owl Lapel Microphone With Over The Ear Speaker |
| Connection Style | 2-Pin |
| Manufacturers Part Number | EP203 |
| Respirator Connection Type | 2-Pin |
| Radio Type | Motorola |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |