Take 15% off your entire order!

Offer applied at checkout

Overhead Load Lifter HDLL-15 1500 Lb. Capacity

Overhead Load Lifter HDLL-15 1500 Lb. Capacity

Item #: WB985915

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Quantity

Customers Also Viewed

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial ™ Adjustable Height Aluminum Gantry Crane, 10'W x 7'8"-10'2"H, 2000 Lb. Cap.

Global Industrial ™ Adjustable Height Aluminum Gantry Crane, 10'W x 7'8"-10'2"H, 2000 Lb. Cap.

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Designed to help with Leveling Loads for Overhead Crane Hoisting.

Heavy-duty attachment is designed for lifting uneven, awkward sized loads with your existing overhead lifting device. Bail positions are easily adjusted by turning the hand crank. Lifter includes two chains for connecting the load (connector links and hooks are not included). All steel construction with a durable enamel finish. Distance between lifting chains is 20".

Weights & Dimensions

  • Width 7-9/16 IN (19.21 cm)
  • Length 25-1/2 IN (64.77 cm)
  • Spread 20 IN (50.8 cm)
  • Height 12-1/2 IN (31.75 cm)
  • Weight Capacity 1500 LBS (681.82 kg)
  • Weight 14 LBS (6.36 kg)

Product Details

  • Assembly Required Assembled
  • Brand Vestil
  • Material Steel
  • Manufacturers Part Number HDLL-15
  • Color Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Overhead Load Lifter HDLL-15 1500 Lb. Capacity

Overhead Load Lifter HDLL-15 1500 Lb. Capacity

Item #: WB985915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant