Global Industrial
Model # :WBB3178685
Global Industrial Outdoor Steel Slat Recycling Trash Can, Access Door & Dome Lid, 36 Gal, Blue
|
Questions & Answers (0)
Product Description
Recycling receptacle provides convenient disposal for all types of recyclable waste. Fully welded durable receptacle has a rugged expanded galvanized steel body that is reinforced with circular bands and rolled edges. Endures extreme climate conditions. Flat bar steel deters graffiti and vandalism. Powder coating finish resists rust and increases durability. RECYCLE decal on body for clear identification. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Access door helps reduce heavy lifting and ease servicing, even in tight areas. Access door is padlockable to prevent unsolicited opening (lock sold separately). Doors feature heavy duty hinges for smooth and easy opening. Rubber bumpers for quiet door closing. Recycle waste container includes anchor kit, leveling feet and black plastic liner.
PROMOTIONAL PRICE
$1,575.00was $1749.00
Save $174.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 48 in |
| Diameter | 28 in |
Product Details
| Type | Slatted Recycling Can |
| Liner Material | Plastic |
| Color | Recycling Blue |
| Opening | 11"W x 8"H |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Dome Lid |
| Material | Steel |
| Description | Heavy-Duty Slatted Metal Trash Can with Access Door |
| Indoor/Outdoor | Outdoor |
| Collection | Steel Slat Collection |
| Shape | Round |
| Brand | Global Industrial |