x

Take 15% off your entire order!

Offer applied at checkout

+

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

Item #: WB443057

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $359.95

Quantity

Customers Also Viewed

HEATTRAK® HEATED STAIR MATS
11" x 48" Mat - 120V

Outdoor stair mats are designed to endure harsh wear in winter seasons. Built with non-slip, UV protected rubber making it ideal for outdoor use. Stair mats include 3/8" diameter grommet holes in every corner to secure mat to the surface. The mats are made of an electrically operated heating element sandwiched between two protective surfaces of non-slip rubber, making the mats as durable as automobile tires and wear resistant. Plugs into any standard outlet using a GFCI protected, 6'L power cord (sold separately). Each stair mat is 11"D x 1/4" thick. Each stair mat is designed with watertight 18"L connector cables enabling it to connect to additional stair mats. Can connect up to 12 amps on a single outlet. Mats maintain an average temperature of 40 degrees above the ambient temperature. Turn the mat on before the snow begins to fall. The mats will melt snow at an average rate of approx. 2" per hour. 2 Year Limited Warranty.

Note: Price is per individual Stair Mat. Each set of Stair Mats requires one Power Cord to connect the system to an electrical outlet. Power Cord Sold Separately.

Click here to view the cost to operate

  • LENGTH INCHES 48 (121.92 cm)
  • LENGTH FEET 4 (1.22 m)
  • WIDTH INCHES 11 (27.94 cm)
  • WIDTH FEET 0.92 (.28 m)
  • DEPTH INCHES 11 (27.94 cm)
  • COLOR FINISH Black
  • AMPS 0.7
  • BACKING MATERIAL Rubber
  • BORDER COLOR Black
  • BRAND HeatTrak
  • CONSTRUCTION Rubber
  • MANUFACTURERS PART NUMBER HTR11-48
  • MODEL 443057
  • SURFACE Rubber
  • THICKNESS INCHES 1/2 (1.27 cm)
  • TYPE Pre-Cut Mat
  • VOLTAGE 120
  • WATTS 89
  • PRODUCT BRAND HeatTrak®
  • PATTERN Chevron
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: web-guest

    Date: April 23, 2019

    Heattrak stair mat
    Your review:
    Almost perfect. I ordered these 48" to fit our steps with new railings. I have used this product for 5 yrs and they do not disappoint. However these new 48" mats are short in the electric wire connection pieces. The wires are too short to bend around the railing post and allow the mat to lie flat when connecting to the next step. The mat itself is great. Get the manufacturer to lengthen the wires by an inch or two and it would be perfect.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

HeatTrak® Power Unit - 120V

$57.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

Item #: WB443057

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black
    HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black
    HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant