Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB237726GN

Global Industrial™ Outdoor Slatted Steel Trash Can With Flat Lid, 36 Gallon, Green

Product Description
✓ Steel frame with powder coat finish
✓ Flat bar design deters vandalism
✓ Durable, fully-welded construction

The round 36-gallon Global Industrial™ Outdoor Steel Slat Recycling Trash Can gives you a large capacity for rubbish with design and construction details that provide resistance to the elements, graffiti, and vandalism. The flat-bar steel slats are fully welded and treated with a corrosion-resistant green polyester powder coat finish that will hold up against harsh summer and winter weather. Included with the trash can is a flat lid with hole for trash that is secured to the frame with a cable to prevent loss or theft, and a removeable interior high-density polyurethane plastic liner that holds the trash or provides a way to install and hold a trash bag.

  • Measures 28" diameter x 36" tall
  • Includes anchor kit, security cable, and polyurethane liner
  • PRICE
    $955.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    955.00
    Buy 3 units - 5 units
    909.00Save $46.00 (5%)
    Buy 6+ units
    879.00Save $76.00 (8%)
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height36 in
    Diameter28 in

    Product Details

    TypeSlatted Trash Can
    Liner MaterialPlastic
    ColorGreen
    Opening11-1/4" Dia.
    LidYes
    Capacity36 gal
    Lid TypeFlat Lid
    MaterialSteel
    DescriptionHeavy-Duty Slatted Metal Trash Can
    Manufacturers Part Number237726GN
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial