Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB237725BK

Global Industrial™ Outdoor Slatted Steel Trash Can With Flat Lid & Liner, 24 Gallon, Black

Product Description
✓ Steel frame with rolled edges & powder coat finish.
✓ Flat bar design deters vandalism.
✓ Durable, fully-welded construction.

The 24-gallon Global Industrial™ Outdoor Black Steel Slatted Trash Can gives you a large capacity for rubbish with design and construction details that provide resistance to the elements, graffiti, and vandalism. The flat-bar steel slats are fully welded and treated with a polyester powder coat finish to create a durable receptacle that will hold up against harsh summer and winter weather.

  • Measures 23" diameter x 36"H.
  • Includes anchor kit, security cable and plastic liner.

  • PRICE
    $955.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    955.00
    Buy 3 units - 5 units
    909.00Save $46.00 (5%)
    Buy 6+ units
    879.00Save $76.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height36 in
    Diameter23 in

    Product Details

    TypeSlatted Trash Can
    Liner MaterialPlastic
    ColorBlack
    Opening11-1/4" Dia.
    LidYes
    Capacity24 gal
    Lid TypeFlat Lid
    MaterialSteel
    DescriptionHeavy-Duty Slatted Metal Trash Can
    Manufacturers Part Number237725BK
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial