Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB260804BK

Global Industrial™ Outdoor Slatted Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Black

Product Description
✓ Steel frame with powder coat finish
✓ Flat bar design deters vandalism
✓ Rain bonnet lid keeps rain & snow out

The round 36-gallon Global Industrial™ Outdoor Steel Slat Recycling Trash Can with Rain Bonnet Lid gives you a large capacity for rubbish with design and construction details that provide resistance to the elements, graffiti, and vandalism. The flat-bar steel slats are fully welded and treated with a corrosion-resistant black polyester powder coat finish that will hold up against harsh summer and winter weather. The trash can features is a raised rain bonnet lid that keeps rain & snow out while allowing easy access to throw out trash. The lid is secured to the frame with a cable to prevent loss or theft. A removeable interior high-density polyurethane plastic liner that holds the trash or provides a way to install and hold a trash bag is also included.

  • Measures 28" diameter x 36" tall
  • Includes anchor kit, security cable, and polyurethane liner
  • PRICE
    $1,049.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    1049.00
    Buy 3 units - 5 units
    999.00Save $50.00 (5%)
    Buy 6+ units
    969.00Save $80.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height41-3/4 in
    Weight112 lbs
    Diameter28 in

    Product Details

    TypeSlatted Trash Can
    ColorBlack
    Opening11-1/4" Dia.
    LidYes
    Capacity36 gal
    Lid TypeRain Bonnet Lid
    MaterialSteel
    DescriptionHeavy-Duty Slatted Metal Trash Can
    Manufacturers Part Number260804BK
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial