Single use, Floss and Go, 18" Long
Oraline Mint Flavor 18"L Packette Dental Floss, 1000/Qty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Dental Floss |
| Interior or Exterior Use | Interior |
| Made in the USA | Yes |
| Package Quantity | 1000 |
| Manufacturers Part Number | 30001 |
| Stack and/or Nest | No |
| Brand | Oraline |