MODULAR SQUARE STEEL GUARD RAILS OPTIONAL TOEBOARD
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty steel with high visibility yellow powder coat finish. Optional Toeboards provide protection against people and objects slipping off the edge of platforms. Measures 4""H.
Optional Guard Rail Toeboard 43-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-1/2 in |
| Weight | 17 lbs |
| Expanded Height | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Toe Board |
| Material | Steel |
| Description | Toeboard |
| Color | Yellow |
| Manufacturers Part Number | TOE-B-48-N |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA 1926 & OSHA 1910 |