Create a sleek, modern look throughout the workplace with the Oval Open Top Receptacle. This powder coated, large capacity receptacle is beautifully curved for an eye-pleasing look that can easily be used in any first impression areas. The lid easily pulls off to hide the bag and ensure a seamless look. Liner included. 30 Gallon Capacity. Limited Lifetime Warranty.
Safco® Steel Round Open Top Trash Can, 30 Gallon, Black
|
Questions & Answers (0)
Product Description
PRICE
$659.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33 in |
| Diameter | 20 in |
Product Details
| Lid | Yes |
| Type | Decorative Trash Can |
| Capacity | 30 gal |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 9920BL |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Safco |