The One Shot® System sets the standard for quality and reliability in counter-mounted soap dispensing. Luxurious formulas encourage healthy hand washing, and Smart Sensor™ technology detects hands, automatically delivering the perfect amount of soap - every time!
One Shot® Touch-Free Low Profile Liquid Soap Dispenser - Polished Chrome - FG402241 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$623.80 Sold in packages of 4 / $155.95 ea
was $679.80Save $56.00 (8%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/4 in |
| Depth | 13-3/4 in |
| Height | 2-7/8 in |
| Weight | 2 lbs |
Product Details
| Type | Counter Top |
| Color | Silver |
| Mounting Location | Countertop |
| Capacity | 1600 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 4 |
| Manufacturers Part Number | FG402241 |
| Form | Liquid |
| Brand | Rubbermaid |