One Row Cultivator Implement W/Heavy Angle Iron Frame Cat. 1
One Row Cultivator is designed for the small farm or acreage owner who wants to maintain a small garden and food plots. The cultivator works well for preparing soils for planting, weed control, and incorporating organics into the soil. The One Row Adjustable Cultivator has infinite settings to fit any width or crop. Features heavy angle iron frame, six heat-treated replaceable cultivator tines, Category 1 hitch pins, and long-lasting UV resistant powder coat finish.
The Limited Warranty is restricted to farming applications only.
Model # :WBB1507397
MPN #: 80111500YEL
Behlen Country One Row Cultivator Tracker Attachment
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,089.00
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 42 in |
| Height | 42 in |
| Weight | 118 lbs |
Product Details
| Assembly Required | No |
| Type | One Row Cultivator |
| Color | Yellow |
| Style | Heavy Angle Iron Frame |
| Category Type | 1 |
| Material | Steel |
| Hitch Type | 3-pt. |
| Description | 3-Point Tractor Equipment |
| Package Quantity | 1 |
| Blade Type | Tines |
| Manufacturers Part Number | 80111500YEL |
Warranty
| Warranty | 1 yr |