Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Delta Plus

Model # :WBC0062662

MPN #: WEL19456BL

Delta Plus Okanagan Hard Hat Cap, 4 Point Ratchet, Vented, Blue

Product Description
HDPE Cap with vents on top of helmet to increase air circulation and cool wearer's head; Ratchet suspension

Benefits:
  • Ventilation pulls hot air out and draws cool air in, reducing helmet temperature
  • Breathability of vented helmet makes extended wear comfortable
  • Designed with a short visor and a low profile for better upper field of vision
  • Moisture wicking front headband for better comfort in hot and humid environments
  • Ratchet for an easy to set-up and remove
  • Replaceable headband for a better hygiene
  • CSA Z94.1-15: Class C - TYPE 1, ANSI Z89.1-2014 (Type): Type 1, ANSI-Z89-1-2014: Class C
Applications:
  • Public Works
  • Building
  • Finishing Works/Craftsmanship
  • Heavy Industry
  • Light Industry
  • Maintenance


PRICE
$20.00

1
1
Available on or around 10/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6.5 to 8

Product Details

TypeVented Hard Hat
VentilationYes
Accessory SlotsYes
Shell MaterialHDPE
ColorBlue
Package Quantity12
Manufacturers Part NumberWEL19456BL
Suspension4 pt. Ratchet
BrandDelta Plus
Hard Hat StyleVented Cap

Compliance & Certifications

CertificationsCSA Z94.1-15: Class C - Type 1; ANSI Z89.1-2014 (Type): Type 1
Hard Hat ANSI Type1
Hard Hat ANSI ClassC