This sturdy, vinyl mat from Interion® By Global Industrial will help prolong the life of valuable flooring by protecting against chair caster wear and tear. Any chair user will be able to maneuver their chair easily and effortlessly, as this mat withstands heavy traffic and features an anti-skid textured top. This chair mat is ideal for use on laminate, wood, tile and other hard floor surfaces.
Chair Mat Dimensions: 46"W x 60"L. 1/10" thick. Straight Edge.
GREENGUARD Gold Certified for Low Chemical Emissions to UL 2818
Lifetime Limited Warranty
MADE IN THE USA
All chair mats are individually packaged. Must order minimum of 10 mats.
Interion by Global Industrial
Model # :WB250799RPK
Interion® Office Chair Mat for Hard Floor - 46"W x 60"L - Straight Edge- Ind. Pkg
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 46 in |
| Thickness | 0.098 in |
Product Details
| Type | Standard |
| Color | Clear |
| Backing Material | Vinyl |
| Ships | Flat |
| Packaging | Bulk |
| Country of Origin | Made in USA |
| Edge | Straight |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 10+ |
| Manufacturers Part Number | 250799RPK |
| Floor | Hard Surface |
| Shape | Rectangular |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | Lifetime Limited |