This versatile chair mat immediately unfolds for instant use right out of the box. The ability to fold the mat, reduce its size and easily move it from one are to the next is advantageous for workspaces that change or move. This sturdy, vinyl mat will help prolong the life of valuable flooring by protecting against chair caster wear and tear. Any chair user will be able to maneuver their chair easily and effortlessly, as this mat withstands heavy traffic and features an anti-skid textured top. This chair mat is ideal for use on laminate, wood, tile and other hard floor surfaces.
Chair Mat Dimensions: 36"W x 48"L. 1/10" thick with a 20" x 10" lip. Straight Edge.
GREENGUARD Gold Certified for Low Chemical Emissions to UL 2818
Lifetime Limited Warranty
MADE IN THE USA
Interion by Global Industrial
Model # :WB250797
Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge
|
Questions & Answers (0)
Product Description
PRICE
$85.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Lip Width | 20 in |
| Lip Length | 10 in |
| Thickness | 0.098 in |
Product Details
| Type | Standard |
| Color | Clear |
| Backing Material | Vinyl |
| Ships | Folded |
| Packaging | Individual |
| Country of Origin | Made in USA |
| Edge | Straight |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 250797 |
| Floor | Hard Surface |
| Shape | Rectangular With Lip |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | Lifetime Limited |