ANSI NOTICE SIGNS
No Parking 14" x 10" Rigid Plastic
Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read notification signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.
Notice Sign 14x10 Rigid Plastic - No Parking
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Thickness | 1-1/4 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | No Parking |
| Color | WHITE |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Description | Traffic Safety Sign |
| Legend Heading | Notice |
| Manufacturers Part Number | NGA19RB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |