Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB66903

MPN #: NGA22AB

Notice Sign 14x10 Aluminum - Safety Glasses Required Beyond This Point

Product Description
ANSI NOTICE SIGNS
Safety Glasses Required Beyond This Point 10" x 7" .040 Aluminum

Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read notification signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.

PRICE
$43.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in
Thickness40 in

Product Details

Sign ShapeRectangle
Sign LegendSafety Glasses Required Beyond This Point
TypePersonal Protective Equipment Signs
ColorWhite
Mounting LocationMounting Holes - 4 Corner
MaterialAluminum
Legend HeadingNotice
Manufacturers Part NumberNGA22AB
BrandAccuform

Compliance & Certifications

OSHA or ANSIANSI
ANSIANSI