OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
Global Industrial
Model # :WB724226AB
Global Industrial™ Notice Authorized Personnel Only, 10x14, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Type | Security & Access Signs |
| Sign Legend | Authorized Personnel Only |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | Notice |
| Manufacturers Part Number | 724226AB |
| Brand | Global Industrial |