+

Price: $13.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
North® Flex Cold Grip Insulated Gloves, NF11HD/9L, 1-Pair
- The latest generation of winter gloves provides high levels of comfort, fit and dexterity compared to traditional gloves
- Coating is foamed to give excellent dry and wet grip
- Glove retains flexibility, even at low temperatures for worker dexterity
- Recommended for temperatures down to -15°F (- 26°C)
- Launderable for added value and longer life
Weights & Dimensions
- Grip Rough
- Gauge 15 GA
- Size L
Product Details
- Lining Material Nylon
- Price Per Pair
- Description Insulated, Dipped Gloves
- Type Coated Gloves
- For Use With Oily
- Package Quantity 1 Pair
- Brand North Safety
- Coating Coverage 3/4 Dip
- Usage Agriculture, Construction, Food Services , Manufacturing
- Manufacturers Part Number NF11HD/9L
- Color Family Black
- Coating Material PVC
Compliance & Certifications
- ANSI Abrasion A3
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Donna
Date: September 09, 2020
-
Reviewer: SAMUEL
Date: April 03, 2020
Your review:
Good gloves to use in cold weather -
Reviewer: Scott
Date: April 23, 2019
Your review:
Excellent wet/cold weather glove. Very durable. -
Reviewer: Laporia
Date: April 23, 2019
Your review:
These gloves came in a timely manner but did not live up to my expectations. I live in NY and I work outside, these gloves did not hold up in the cold weather I faced. The tips of my fingers became very cold in 30 degree weather. So much for 0-15 degrees. -
Reviewer: Larry
Date: April 23, 2019
Your review:
These are great gloves for working or Ice Fishing. -
Reviewer: Trevor
Date: April 23, 2019
Your review:
These gloves are excellent for temperatures between 0 to 32 when handling oily materials. Have had good success with the life of the gloves for continuously handing crude oil. Not made for above freezing temperatures because of the thickness but still have good grip and malleability. Very satisfied overall between most users. -
Reviewer: jmccuddin
Date: April 23, 2019
Your review:
I bought a pair of these gloves from a local weld supply company several years ago. I wore them out so I thought I would buy another pair. Talked to the same supply company and was quoted $19 a pair. Went on line and found the gloves at globalindustrial.com for less than $6 a pair. Shipping was a little high in my opinion but I still love the gloves and wanted them. I bought 5 pairs to give as Christmas Gifts and to have a second pair in a couple of years when I wear out this pair, this reduced the shipping cost per pair to a reasonable price. Hint your shipping cost is Several times higher than it needs to be!! Don't use shipping as a cost center, price the merchandise right and only charge the actual cost to ship. -
Reviewer: Jeff
Date: September 04, 2014
Your review:
These gloves worked well in 0-32 degree temperatures and remained warm for months. They were used constantly to handle crude oil and maintained their durability.
Product Q & A
There are no questions for this product.
Accessories

North® Flex Cold Grip Insulated Gloves, NF11HD/9L, 1-Pair
$13.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories