Two Way Radios
Two-way radios are portable communication devices designed for transmitting and receiving audio signals over short distances. They feature a compact and rugged design, making them suitable for use in various environments, including industrial, commercial, and outdoor settings. Two-way radios offer features such as push-to-talk functionality for instant communication, multiple channels for organizing different communication groups, and built-in antennas for improved signal transmission and reception.
Most Relevant
Midland Two-Way Radios

Reliable Midland two-way radios have clear, crisp reception and sound quality making them a great choice for construction sites, warehouses, and other industrial settings. These two-way radios come with Midland's legendary weather alert technology, and transmission that can reach up to 38 miles depending on the model.
| Compare | Image | Frequency | Number of Channels | Digital/Analog | Type | Range | Manufacturers Part Number | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 162.4 - 162.55 MHz | 22 | Analog | FRS | 250,000 Sq. Ft./20 Floors | BR10X6 | WBB3781186 | $549.00 | ||
![]() | 162.4 - 162.55 MHz | 22 | Analog | FRS | 250,000 Sq. Ft./20 Floors | BR10X2 | WBB3781185 | $209.95 |
Klein Electronics Two-Way Radios

Klein Electronics two-way radios are reliable communication tools with a large frequency reach. Designed to provide clear communication and long-lasting battery life, these mobile two-way radios come as UHF or VHF. Both digital and analog models are available. Available features for these commercial radios include programmable buttons, emergency alerts, and a wide range channels.