Global Industrial™ Notice Authorized Personnel Only, 10x14, Rigid Plastic
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
Global Industrial
Model # :WB724230AB
Global Industrial™ No Overnight Parking Violators Will Be Towed, 18x12, .063 Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Thickness | .063 in |
Product Details
| Sign Legend | No Overnight Parking Violators Will Be Towed Away At Owners Expense |
| Material | Aluminum |
| Legend Heading | Warning |
| Manufacturers Part Number | 724230AB |
| Brand | Global Industrial |