
Price: $38.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/10, 1-Pair
High performance, supported nitrile gloves offer superior resistance to cuts, snags, abrasions and punctures. Nitrile has a high resistance to solvents caustics and animal fats. Interlock knit liner is soft and comfortable. Complies with USDA and FDA regulations, 21 CFR, for use in food processing.
High performance, supported nitrile gloves offer superior resistance to cuts, snags, abrasions and punctures. Nitrile has a high resistance to solvents caustics and animal fats. Interlock knit liner is soft and comfortable. Complies with USDA and FDA regulations, 21 CFR, for use in food processing.
- Full arm protection
- Chemical resistant
- Interlock knit liner
- Supported
Weights & Dimensions
- Width 5 IN (12.7 cm)
- Height 1 IN (2.54 cm)
- Size XL
- Cuff Length 26 IN (66.04 cm)
- Weight 0.52 LBS (.24 kg)
Product Details
- Texture Roughed
- Lining Material Flocked
- Description Nitri-Knit Supported Nitrile Gloves
- Package Quantity 1 Pair
- Brand North Safety
- Puncture Resistance 1
- Manufacturers Part Number NK803ES/10
- Color Family Blue
- Tear Resistance 1
- Cuff Style Elastic Knitwrist
- Coating Material Nitrile
Compliance & Certifications
- ANSI Abrasion A4
- EN 388 1
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Joe
Date: April 23, 2019
Product Q & A
There are no questions for this product.

North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/10, 1-Pair
$38.95
- Product Information
- Customer Review
- Product Q&A
- Accessories