- Shell blended of silicone free nylon/spandex with a proprietary bi-polymer coating combining durability and softness
Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674s, 1 Pair
|
Questions & Answers (0)
Product Description
NINJA X 15 GAUGE BLK NYLON/SPANDEX SHELL BLK BI-
PRICE
$11.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Grip | Smooth |
| Gauge | 15 ga |
Product Details
| Type | Coated Gloves |
| Color | Black |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Material | Nylon, Spandex, Bi-Polymer |
| Usage | Agriculture, Assembly, Material Handling, Manufacturing, Warehousing |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | N9674S |
| Lining Material | Nylon |
| Coating Material | Bi-Polymer |
| Brand | MCR Safety |