Ear Phone Connection Nighthawk Bluetooth Lapel Microphone, BW-NTX5000 89SC
Bluetooth Lapel Microphone technology has arrived for the two-way radio user! The NIGHTHAWK is the first and only Bluetooth Lapel Microphone that delivers secure encrypted Bluetooth technology, full-shift 12 hour talk time, easy pairing, no connectivity loss, and fully functional PTT. The unit features a replaceable professional earpiece with a patented Fin Ultra ear tip that plugs into a 3.5 audio jack on top of the microphone. You can also plug in additional earpieces for field versatility. The battery is rechargeable via a mini USB port located on the side of the microphone or the battery can simply be replaced. The BLUEWI Nighthawk delivers on-the-go audio benefits anytime, anywhere. New firmware supports radios with built-in Bluetooth (no Bluetooth adapter required) and is compatible with POC (Push-to-Talk Over Cellular) Apps.
No Adapter Included
Ear Phone Connection Nighthawk Bluetooth Lapel Microphone for N/A Radios, BW-NTX5000 89SC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Range | 10 Meters |
Product Details
| Battery Type | Rechargeable 500 mA |
| Type | Lapel Microphone |
| Battery Life | 12 Hours |
| Color | Black |
| Series | Nighthawk |
| Material | Polycarbonate/Metal |
| Description | Nighthawk Bluetooth Lapel Microphone |
| Connection Style | Built-In Bluetooth |
| Package Quantity | 1 |
| Manufacturers Part Number | BW-NTX5000 89SC |
| Respirator Connection Type | Built-In Bluetooth |
| Batteries | Rechargeable 500 mA |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |